Kidde
Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V
Mfr # i9060
Zoro # G1352802
Sold in multiples of 5 for $53.75
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 9V
- Detection Method Ionization
- Interconnection Capability No
- Audible Alert 85 dB @ 10 ft
- Visual Alert Style LED
Explore More Products
- KIDDE Carbon Monoxide and Gas Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V KN-COEG-3
- KIDDE Basic Dc Co Alarm 21025778
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V i12040
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion P3010B
- KIDDE Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium P4010DCSCO-W
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 110V AC/DC KN-COP-DP-10YL
- KIDDE Kitchen Smoke/Carbon Monoxide Alarm, Lith 21010071
- KIDDE Alarm Smoke/Co Hardwire W/Bbu 900-0213
- KIDDE Kidde 21007624 Firex; Front Loading Smoke & Carbon Monoxide Alarm 124286
- AIR PRODUCTS & CONTROLS Carbon Monoxide Duct Detector Kit SL-701 KIT
- MTI INDUSTRIES Safe t Alert 45 Series - Dual Carbon Monoxide / Propane Alarm; White 45-742-WT
- Kidde Carbon Monoxide and Smoke Detectors