Shop Alternate Products
This Product is Discontinued
Palmetto Packing
Packing Seal, 3/16 Sq In., 10 Ft (Discontinued)
Mfr # 1392H
Zoro # G1352811
This Product is Discontinued
Key Features
- Square (In.) 3/16
- Length 10 ft
- Material Kynol(TM), Aramid, Acrylic
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) NR