Merit
Quick Change Disc, AlO, 2in, 320G, TP, PK100
Mfr # 69957399784
Zoro # G1353161
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TP (Type I)
- Grit 320
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Explore More Products
- MERIT Slotted Discs2 In. Overlap 8 mm - 32 80 08834184076
- MERIT Qk Change Disc, AlO, 1-1/2in, 80G, TP, PK100 69957399766
- MERIT Quick Change Disc, AlO, 2in, 24G, TR, PK100 69957399705
- MERIT Qk Change Disc, ZircAlO, 2in, 80G, TR, PK100 08834167111
- MERIT Quick Change Sand Disc, 2In, 180G, TP, PK100 69957399782
- MERIT Quick Change Disc, 4In, 80G, Medium 66623340040
- MERIT Qk Change Disc, ZircAlO, 3in, 50G, TR, PK50 08834167116
- MERIT Non-Woven Discs4-1/2 In. Surface PrepSpe 66623374832
- MERIT Quick-Change Cloth Disc3 In. Type I P40 69957399787
- NORTON ABRASIVES Quick Change Disc, AlO, 1in, 120G, TS, PK100 66261138075
- 3M Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 3" MMM7527
- Merit Quick Change Discs