Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Ivory (Discontinued)
Mfr # NP2I
Zoro # G1353204
This Product is Discontinued
Key Features
- Number of Gangs 2
- Color Ivory
- Material Nylon
- Finish Smooth
- Size Standard