Shop Alternate Products
This Product is Discontinued
Duff-Norton
Linear Actuator, 12VDC, 100 lb., 12 In (Discontinued)
Mfr # TMD01-1906-12
Zoro # G1353737
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rated Load 100 lb
- Stroke Length 12 in
- Speed @ Rated Load 42 in/min
- Duty Cycle 25 %
- Voltage 12V DC