Shop Alternate Products
This Product is Discontinued
Westward
Screwdriver 3/16" Round (Discontinued)
Mfr # 1CLH6
Zoro # G1354963
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/16"
- Handle Material Plastic
- Handle Design Ergonomic