Tough Guy
Furnace Boiler Brush, 21 in L Handle, 6 in L Brush, Wood, Twisted Wire, 27 in L Overall
Mfr # 3EDP6
Zoro # G1355051
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Boiler Brush
- Brush Length 6 in
- Handle Length 21 in
- Bristle Material Fiber Hair Mix
- Handle Material Wood, Twisted Wire
Explore More Products
- TOUGH GUY 1 in W Parts Cleaning Brush, Medium, 9 1/2 in L Handle, 2 1/2 in L Brush, Black, Foam 90471
- TOUGH GUY 8" Red Drain Tube and Pipe Hook Brush 2KU11
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head 48LY88
- TOUGH GUY 3 1/4 in W Bottle Brush, Medium, 9 1/2 in L Handle, 6 1/2 in L Brush, White, Plastic 1YTP1
- TOUGH GUY Boiler Brush, 22 in L Handle, 4-1/2 in L Brush, Twisted Wire, 27 in L Overall 2FCD1
- TOUGH GUY Furnace Boiler Brush, 16 in L Handle, 4 in L Brush, Wood, Twisted Wire, 20 in L Overall 3EDA2
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Green, Polypropylene, 18 in L Overall 2VGZ4
- TOUGH GUY Furnace Brush, 23 in L Handle, 7 in L Brush, Black, Wood, Twisted Wire, 30 in L Overall 2XTD7
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall 2VGU3
- DRILLBRUSH Drillbrush Pet Hair Remover Brush - Lint Roller Brush Alternative S-W4O-B2-QC-DB
- COLORCORE Scrub Brush ColorCore Stiff Long Handle Scrub Brush, , Stiff 410819
- Tough Guy Brushes