Kipp
Star Grip, Similar To DIN 6336, D=M08, D1= 40 H=25, Internal Thread, Cap and Grip: Black Plastic
Mfr # K0154.208
Zoro # G1355252
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 18mm
- Color Gray
- Diameter 40mm
- Finish Natural Finish
- Height 25mm
Explore More Products
- KIPP Adjustable Handle, Size: 1 1/4-20X15, Zinc Red RAL 3003, Comp: Stainless Steel K0123.1A227X15
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X60, D1= 63, External Thread, Steel, Black Plastic, Cap Gray K0155.4A515X60
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Gray K0155.2A65
- KIPP Palm Grip, DIN 6335, D1= 50, D=0,375 H=34, Style B, Drilled Through, Stainless Steel Polished K0146.2050CO2
- KIPP Wing Grip, Mini, D=M06X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated K0274.006X10
- KIPP Adjustable Handle, Size: 2 M10X25, Zinc Red RAL 3003, Comp: Stainless Steel K0123.21027X25
- KIPP Knurled Knob W.Scale Size:1, D1=21, H=22, D=5, Form:C, Thermoplastic Black Ral7021, Cap:Blue Ral5017 K0248.31053
- KIPP Adjustable Handle, Size: 2 M06X30 Zinc, Silver Metallic, Comp: Steel K0116.2063X30
- KIPP Ball Grips, external thread, inch K0253.4A56X30
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 4PK 78165
- ZORO SELECT Dish Wheel, 3.15" Diameter, Silver 30903P
- Kipp Knobs