Lamp
Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes
Mfr # HH-FB-2/S
Zoro # G1355462
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Color Silver
- Material 304 Stainless steel
- Mounting Type Threaded Holes
- Projection 13/64 in
Explore More Products
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in AT-70-B
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes HH-KL160
- LAMP Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes KC-S640/S
- LAMP Pull Handle, Satin, 3-1/2 In. H EK-R635/S
- LAMP Rec. Fold Pull Handle, Zinc Plated, zinc plated, Unthr. Holes PT-148
- LAMP Edge Pull Handle, 304 Stainless Steel SND-70/M
- LAMP Recessed Pull Handle, Snap-In, ABS, Matte, Matte, Snap-in AT-70-BR
- LAMP Pull Handle, 6-51/64 In. L, Unthr. Through Holes MG-150
- LAMP Pull Handle, Polished, 3-1/2 In. H, Polished, Threaded Holes KC-S635/M
- RUSTICWARE Pull Handle, 1" Proj., Zinc, Bronze, Threaded Holes 960ORB
- RICHELIEU HARDWARE 12 in (305 mm) Center-to-Center Matte Black Traditional Forged Iron Cabinet Pull Sheffield BP9464305900
- Lamp Cabinet Handles & Pulls