Zoro Select
Tee, 4", Iron, 1000 psi
Mfr # 0390016889
Zoro # G1356144
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Tee
- Fitting Connection Type Grooved
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Elbow, 90 deg, 20", 125, Flg, Black 4319000852
- ZORO SELECT Elbow, 45 Degrees, 4", Iron, 1000 psi 0390014868
- ZORO SELECT Reducing Tee, 8"x4", 125, Flg, Black 4319002014
- ZORO SELECT Concentric Reducer, 4" x 3", Iron, 1000 psi 0390028660
- ZORO SELECT Tee, 2", Iron, 1000 psi 0390016806
- ZORO SELECT Elbow, 90 Degrees, 2", Iron, 1000 psi 0390014223
- ZORO SELECT Reducing Tee, 16"x10", 125, Flg, Black 4319002090
- ZORO SELECT Concentric Reducer, 24"x14", 125, Flg, Black 4319000528
- ZORO SELECT Clamp-T w/ FNPT Branch, 8x2", Iron, 500 psi 0390171700
- ZORO SELECT Elbow, 45 Degrees, 8", Iron, 800 psi 0390014967
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in 0390002988
- Zoro Select Fittings