Zoro Select
Rod, SS, 416, 1 In Dia x 3 Ft L
Mfr # 2EXL7
Zoro # G1356433
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 416
- Finish Unpolished
- Type Corrosion Resistant
- Standards AMS 5610, ASTM A314, ASTM A582
- Temper Annealed
Explore More Products
- ZORO SELECT Rod, SS, 304, 1 5/8 In Dia x 6 Ft L 2EXK5
- ZORO SELECT Rod, SS, 304, 1 In Dia x 3 Ft L 2EXH7
- ZORO SELECT Rod, 316, SS, 3/4 In Dia x 1 Ft L 3ANL6
- ZORO SELECT SS Round Bar 15-5, 12 in Overall L 7190_12_0
- ZORO SELECT SS Round Bar 17-4, 24 in Overall L 21045_24_0
- ZORO SELECT Rod Stock, SS, 3 ft Overall L 0R1.625-36
- ZORO SELECT Rod Stock, SS, 6 in Overall L 4R1.062-6
- ZORO SELECT SS Round Bar 303, 1 in Overall L 24696_1_0
- ZORO SELECT SS Round Bar 321, 24 in Overall L 18444_24_0
- ZORO SELECT Rod, SS, 303, 5/16 In Dia x 6 Ft L 2EXC9
- REMINGTON INDUSTRIES 1-1/2" Diameter, 304 Stainless Steel Round Rod, 24" Length, Extruded, 1.5 inch Dia 1.5RD304SS-24
- Zoro Select Stainless Steel Rods