Shop Alternate Products
This Product is Discontinued
Patrician
Pillowcase, Queen, 42x40 In., PK72 (Discontinued)
Mfr # 1A80963
Zoro # G1356573
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Fade Resistant
- Size Queen
- Width 42"
- Length 40"
- Fabric 60% Cotton/40% Polyester