Shop Alternate Products
This Product is Discontinued
Master Lock
Bungee Cord, Two Finger Hook, 24 In.L (Discontinued)
Mfr # 3030DAT
Zoro # G1356747
This Product is Discontinued
Key Features
- Bungee Material Polypropylene
- End Type Two Finger Hook
- Includes 1 - 24in bungee cord w/flat steel hook
- Manufacturers Warranty Length 60 day Limited Warranty
- Hardware Material Steel