Dayton
Washdown Motor, 3 Ph, TEFC, 10 HP, 1765 rpm
Mfr # 5XAV3
Zoro # G1357081
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,060.99
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 10
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Explore More Products
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1/2hp, 1745rpm 11G252
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm 6WY30
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm 4GPT4
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm 6WY42
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 180VDC 1F648A
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1760 rpm 2RKZ2
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 3450 rpm 1TRZ7
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 3470 rpm 6WY40
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1725 rpm 1TTB1
- LEESON Washdown Motor, 1HP, Face Mounting, 60/50Hz 119468.00
- LEESON Washdown Motor, 1 HP, 56C Frame 119512.00
- Dayton DC Washdown Motors