Cetis
Hospitality Lobby Phone, Black
Mfr # Aegis-LB-08 (BK)
Zoro # G1357562
$102.92
50% off
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Color Black
- Number of Handsets 1
- Number of Lines 1
- Enclosure Rating Not Applicable
Explore More Products
- CETIS Standard Desk Phone, Red 2510E (Red)
- CETIS Emergency Phone, Black Aegis-LBE-08 (BK)
- CETIS Hospitality Speakerphone, Ash Aegis-5S-08 (AS)
- CETIS Disposable Phone Healthcare, Desk or Wall White H2000 (White)
- CETIS TeleMatrix 1L Trimline Ash 69119
- CETIS Wall Mount Kit, Ash WMK-08(AS)
- CETIS 80001 Aegis Single Line Phone P-08ASH
- CETIS Scitec 205TMW Ash 20521
- CETIS 25002 N/N Desk Set BLACK 2510-BK
- SPARK Softalk- LLC 12ft. Handset Cord- Ivory SP127976
- VIKING ELECTRONICS Viking Elevator Phone Kit/Same E-1600-55A
- Cetis Home & Office Phones