Shop Alternate Products
This Product is Discontinued
Tough Guy
Paddle Scraper, White (Discontinued)
Mfr # 1YTP7
Zoro # G1358235
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length (In.) 40 in
- For Use With Large Kettles
- Color White
- Material Polyethylene
- Blade Width (In.) 4 1/2 in