Eklind
22-Piece Hex Key Set, L, Metric and SAE, Long, Steel, Black Oxide, 2 Tips, Plastic Holder, 13222
Mfr # 13222
Zoro # G1358603
$26.05
15% off
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Material Alloy Steel
- Handle Type L-Shape
- Includes Plastic Index
Explore More Products
- EKLIND 14 Piece Metric L-Shape Hex Key Set, 10614 10614
- EKLIND Hex-L 5/64"" to 1/4"" SAE Short Arm Hex L-Key Set Multi-Size in. 7 pc 69207
- EKLIND Assorted SAE Long and Short Arm Hex Key Set Multi-Size in. 18 pc 69218
- EKLIND 8 Piece SAE Fold-Up Hex Key Set 20811
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25912 25912
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 10122 10122
- EKLIND 5 Piece SAE Fold-Up, Hex Key Set EKL21159
- EKLIND 5 Piece Fold-Up Hex Key Set, 25150 25150
- EKLIND 7-Piece SAE Ball End Fold-Up Hex Key Set 20719
- CAPRI TOOLS S2 Steel Long Arm Torx Key Wrench Set, 9 pcs 1-3040
- DYNAMIC Tools 9 Piece Metric Regular Hex Key Set, 1.5mm - 10mm D043204
- Eklind Hex Keys & Hex Key Sets