Rud Chain
Hoist Ring, 180 Pivot, 3300 lb.Load Cap.
Mfr # 7989719
Zoro # G1359084
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series PP-S
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 3,300 lb
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. 8502351
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. 7992488
- RUD CHAIN Hoist Ring, 180 Pivot, 990 lb.Load Cap. 7991091
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. 7993036
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. 7104486
- RUD CHAIN Hoist Ring, 0 Pivot, 3300 lb.Load Cap. 7101314
- RUD CHAIN Hoist Ring, 0 Pivot, 7050 lb.Load Cap. 7101316
- RUD CHAIN Hoist Ring, 360 Pivot, 220 lb.Load Cap. 7999105
- RUD CHAIN Hoist Ring, 360 Pivot, 1380 lb.Load Cap. 7989525
- RUD CHAIN Hoist Ring, 180 Pivot, 660 lb.Load Cap. 7103720
- US CARGO CONTROL 1" Lashing Forged Mounting Ring - 47,000 lbs - D RING ONLY WHFH2141DR
- Rud Chain Hoist Rings