Dayton
Gearbelt, H, 120 Teeth, Length 60.0 In
Mfr # 1DHU2
Zoro # G1359285
$42.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts H
- Pitch Length - Timing Belts 60 in
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 1/2 in
- Width - Timing Belts 1 in
Explore More Products
- DAYTON Gearbelt, HT, 225 Teeth, Length 1800 mm 1LWA1
- DAYTON Gearbelt, XL, 100 Teeth, Length 20.0 In 1DHG3
- DAYTON Gearbelt, L, 86 Teeth, Length 32.3 In 1DHP7
- DAYTON Gearbelt, XL, 40 Teeth, Length 8.0 In 1DHE9
- DAYTON Gearbelt, XL, 100 Teeth, Length 20.0 In 1DHJ6
- DAYTON Gearbelt, XL, 125 Teeth, Length 25.0 In 1DHG8
- DAYTON Gearbelt, HT, 225 Teeth, Length 3150 mm 1LWG2
- DAYTON Gearbelt, HT, 60 Teeth, Length 480 mm 1DHU7
- DAYTON Gearbelt, HT, 185 Teeth, Length 2590 mm 1LWF3
- BESTORQ 8M Timing Belts, 640-8M-50 640-8M-50
- GATES PowerGrip GT4 Belts - 8M and 14M, 3360-14MGT-40 3360-14MGT-40
- Dayton Timing Belts