Hubbell Wiring Device-Kellems
25 ft. 14/3 Extension Cord w/2-Outlet Box STOW
Mfr # SPB1
Zoro # G1359416
Free Shipping & Returns
$243.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- Gauge/Conductor 14/3
- Number of Outlets 2
- Voltage 125V AC
- Color Yellow
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 6/4 Extension Cord STOW HBL61CM52
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Extension Cord STOW HBL61CM08
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Lighted Extension Cord STW HBL61CM08WLED
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 10/3 Shore Power Cable STW HBL61CM03
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Ship to Shore Cableset, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, White, LED Indicators HBL61CM52WLED
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Ship to Shore Cableset, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Yellow, LED Indicators HBL61CM42LED
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Marine Grade, Ship to Shore, Extension Cable, 100A 125/250V, Pre-Wired, For Boats With Isolation CS50EXT4
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Ship to Shore Cableset, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, White HBL61CM42W
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Ship to Shore Cableset, 50A 125V, 2-Pole 3-Wire Grounding, Non-NEMA, Yellow HBL61CM43
- ELECTRIDUCT Flat Plug Power Extension Cords PE-ED-FP-4PK-BK
- GOGREEN GoGreen Power, , 3 Outlet 15 Ft Extension Cord - Right Angle Plug GG-19615
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips