Norton Abrasives
Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep
Mfr # 66261055324
Zoro # G1359592
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Length 15 1/2 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grit Not Applicable
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 40 Grit, Extra Coarse, Blaze R980P, Blaze 66261053470
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 320 Grit, Very Fine, Rapid Prep, Blue 66261055311
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 120 Grit, Medium, BlueFire R823P, Blue 78072766992
- NORTON ABRASIVES Sanding Belt, 1 in W, 21 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown 66623333412
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze 66261193676
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze 66261038660
- NORTON ABRASIVES Sanding Belt, 1/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green 66623333424
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 40 Grit, Extra Coarse, SG R981 78072762476
- NORTON ABRASIVES Cloth Sanding Belt, 3x24", ZA, 80 Grit, Package Quantity 5, 3" W, 24" L, Zirconia Alumina, 80 Grit 07660749270
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon 7000045943
- 3M Cloth Belt 340D, 37inx60 in P220 X-weigh 7010300097
- Norton Abrasives Sanding Belts