Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 11541
Zoro # G1360597
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes 11628
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes 11650
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes 14310
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes 19228
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes 19353
- WIDIA Straight Flute Hand Tap, Bottoming, 4 11614
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes 11718
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes 19278
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes GT435008
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes 302522
- OSG Straight Flute Hand Tap, Plug, 4 1124901
- Widia Straight Flute 4-Flute Taps