Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Dome Head, 5/32 in Dia., 17/32 in L, Aluminum Body, 500 PK (Discontinued)
Mfr # 5RTX8
Zoro # G1361631
This Product is Discontinued
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 5/32 in
- Grip Range 0.188 in to 0.312 in