Shop Alternate Products
This Product is Discontinued
Dayton
Arbor Spacer, 1 ID, 0.118-0.236 In T, PK6 (Discontinued)
Mfr # 1LNE7
Zoro # G1361936
This Product is Discontinued
Key Features
- Temper Full Hard
- Shim Material Steel
- Material Stamped Steel
- Rockwell Hardness B85-B95
- Thickness Tolerance +/-0.0001"