Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2NXH5
Zoro #
G1362706
UPC #
190735800898
Country of Origin
China
Dimensions
Dia. (In.)
0.1
Details
Item
Deburring Replacement Blade
Type
B 20
Material
Tin
Application
For Brass and Cast Iron
Description
Deburring Replacement Blade, B 20, High Speed Steel, Tin Coated, For Brass and Cast Iron, Dia 0.1 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.