Onsrud
3/8" Two Flute Routing End Mill Plunge Point 4"L
Mfr # 56-639
Zoro # G1363512
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Number of Flutes 2
- Application For Soft and Hard Plastic
- Single End/Double End Single End
- Overall Length 4 in
Explore More Products
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 3"L 63-733
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L 63-727
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 2-1/2"L 66-123
- ONSRUD 3/8" Six Flute Routing End Mill Corner Radius, 2-1/4" Neck EMC600066
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 4"L 56-654
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L 66-082
- ONSRUD 1/4" Four Flute Routing End Mill Corner Radius, 3-1/8" Neck EMC603222
- ONSRUD 3/4" Two Flute Routing End Mill Corner Radius, 4-1/8" Neck AMC713810
- ONSRUD 3/4" Three Flute Routing End Mill Ball Nose, 3-1/8" Neck AMC710188
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.118x0.177", Number of Flutes: 4 CCMGS-.118-ALTIN
- MELIN TOOL CO End Mill, Rougher, 3/4x3/4, Number of Flutes: 3 HVRMG3-2424-R030
- Onsrud End Mills