Eaton Bussmann
Pwr Dist Block, 420A, 1P, 2AWG-600 MCM, 600V
Mfr # 16375-1
Zoro # G1363616
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 420 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 2 AWG to 600 MCM
- Secondary Connection/Pole 12
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 255A, 3P, 6AWG-250 MCM, 600V 16003-3
- EATON BUSSMANN Cover, Series 163 CPDB-2
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 600VAC, 1P Primary 16321-3
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 4AWG-350 MCM, 600V 16500-1
- EATON BUSSMANN Pwr Dist Blck, 400A, 1P, 1/2-13x1-1/16 Stud 16394-1
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 2/0-8AWG, 600V 16204-3
- EATON BUSSMANN Pwr Dist Block, 310A, 2P, 1P Primary, 600VAC 16395-2
- EATON BUSSMANN Pwr Dist Block, 380A, 3P, 6AWG-500 MCM, 600V 16378-3
- EATON BUSSMANN Pwr Dist Block, 840A, 2P, 2AWG-600 MCM, 600V 16528-2
- EATON BUSSMANN Power Distr Block, Al/Cu, 600V AC/DC 16303-3
- EATON BUSSMANN Min Pwr Dist Block, 175A, 2P, 4P Secondary 16220-2
- Eaton Bussmann Power Distribution Blocks & Terminal Blocks