Prince
Cylinder, hyd, 3 In Bore x 24 In Stroke
Mfr # B300240ABAA07B
Zoro # G1363695
$472.11
7% off
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Style Tie-Rod
- Bore Dia. 3 in
- Stroke Length 24 in
- Max. Pressure 3,000 psi
Explore More Products
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke A250080ABAAA07B
- PRINCE Cylinder, hyd, 2 1/2 Bore x 24 In Stroke PMC-5424
- PRINCE Cylinder, hyd, 3 In Bore x 8 In Stroke E300080ABAAA/WW
- PRINCE Cylinder, hyd, 3 In Bore x 16 In Stroke A300160ABAAA07B
- PRINCE Cylinder, hyd, 2 In Bore x 8 In Stroke A200080ABAAA07B
- PRINCE Cylinder, hyd, 4 In Bore x 24 In Stroke B400240ABACA07B
- PRINCE Cylinder, hyd, 4 In Bore x 48 In Stroke PMC-5648
- PRINCE Cylinder, Hydraulic, 2 Bore, 1 The Retra B200160ABAAA07B
- PRINCE Tie Rod Cylinder A200160ABAAA07B
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 16 Stroke, 2 Rod 288459
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod 207389
- Prince Hydraulic Cylinders