Dayton
Hand Drum Pump, Stainless Steel, 9/16"OD
Mfr # 4HA31
Zoro # G1364072
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Piston
- Suction Tube Length 22 in
- For Media Type Antifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, DEF, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Ketones, Water
- For Container Size 5 gal, 15 gal, 30 gal, 55 gal
- Max. Flow Rate 8 oz per stroke
Explore More Products
- DAYTON Hand Drum Pump, Polypropylene, 1/4In OD 5UWG3
- DAYTON Hand Drum, Lever, Polyacetal, 1-1/4In OD 4AYD5
- DAYTON Drum Pump, Inlet 1/2", Max. Flow 15 gpm 53JU98
- DAYTON Hand Drum Pump, Piston, Nylon, 3/4In NPT 5UWH3
- DAYTON Drum Pump, Air Operated, 3/4 In FNPT 4AYD6
- DAYTON Hand Drum Pump, Zinc Alloy, 3/4In OD 3BY42
- DAYTON Drum Pump, Inlet 1/2", Max. Flow 12.5 gpm 53JU97
- DAYTON Motor, Drum Pump, 220 Volt, GPM 32 1DLK9
- DAYTON Hand Drum Pump, Lever, PVDF, 1In OD 5XA55
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal GT300
- ACTION PUMP Hand Operated Drum Pump, For 30 gal EZ30BLK
- Dayton Hand Drum Pumps