Ina
Stud Track Roller, Size 62
Mfr # NUKR62-A
Zoro # G1364535
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 62 mm
- Roller Width 28 mm
Explore More Products
- INA Yoke Track Roller, Size 52, Bore 25 mm NATR25-PP-A
- INA Stud Track Roller, Size 26 KR26-PP-A
- INA Yoke Track Roller, Size 30, Bore 10 mm NATR10-PP-A
- INA Stud Track Roller, Size 22 KR22-PP-A
- INA Yoke Track Roller, Size 52, Bore 20 mm LR5204-2HRS-TVH-XL
- INA Yoke Track Roller, Size 35, Bore 15 mm NUTR15-A
- INA Track Roller Linear/Access LF-track rollers LFR5206 25 KDD
- INA Stud Type Track Rollers Stud type, needle KRV22PP
- INA Yoke Track Roller, Size 40, Bore 15 mm LR202-2RSR
- CARTER BEARINGS .75", Needle Cam Follower, Urethane Outer, Sealed, Hex CRT-24-SB
- CARTER BEARINGS 2.00", Needle Cam Follower, HD, Sealed, Hex CNBH-64-SB
- Ina Linear Bearings & Guides