Shop Alternate Products
This Product is Discontinued
Asi Global Partitions
3" x 3" Shoe Stainless Steel Split for Steel Partition (Discontinued)
Mfr # 40-8260033S
Zoro # G1364815
This Product is Discontinued
Key Features
- Width 3 in
- Height 3 in
- Thickness 1 1/4 in
- Color/Finish Stainless Steel/Brushed
- Material of Construction Stainless steel