Omron
Solid State Relay, 100 to 240VAC, 25A
Mfr # G3NA-625B-AC100-240
Zoro # G1364894
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 100 to 240V AC
- Output or Controlled Voltage Range 400 to 600V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type Photocoupler
Explore More Products
- OMRON Solid State Relay, 12 to 24VDC, 35A G3PE-235B DC12-24
- OMRON Solid State Relay, 19.2 to 28.8VDC, 5A G3NE-205T-US-DC24
- OMRON Solid State Relay, Input 100 to 240VAC G3NA-240B-UTU AC100-240
- OMRON Solid State Relay, 12 to 24VDC, 45A G3PE-245B DC12-24
- OMRON Solid State Relay, Photocoupler Switch G3NA-210B-UTU AC100-240
- OMRON Solid State Relay, 12 to 24VDC, 15A G3PE-215B DC12-24
- OMRON Slim Style Relays, 6.7 mA, 3.54 in Body H G3RV-ST500-A AC110
- OMRON UNIT SAFETY RELAY G9SA-EX301
- OMRON Solid State Relay, 4 to 6VDC, 5A G3NE-205T-US-DC5
- CRYDOM Solid State Relay, 90 to 280VAC, 90A A2490
- OMRON Solid State Relay, Input 5 to 24V DC G3NA-205B-UTU DC5-24
- Omron Electrical Relays