Schneider Electric
Non-Illuminated Push Button, 30 mm, 1NC, Red
Mfr # 9001KR1RH6
Zoro # G1366197
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator Flush Button
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Universal 9001KR1UH6
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black 9001SKR8B
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red 9001KR8R
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green ZB5AW533
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green ZB4BH033
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green 9001K2L38LGGH13
- SCHNEIDER ELECTRIC Red flush complete illum pushbutton 022 XB4BW3445
- SCHNEIDER ELECTRIC Push Button, 22 mm, 1 NO, Yellow XB4BC51GEX
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Orange XB4FW35M5
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black ZB5AT2
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red 9001SKR1R
- Schneider Electric Switches