Dayton
Solid State Relay, 3 to 32VDC, 10A
Mfr # 1EGJ1
Zoro # G1368315
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 10 A
- Heat Sink Not Included
- Switch Type Triac
Explore More Products
- DAYTON Solid State Relay, 3 to 32VDC, 10A 1EGJ3
- DAYTON Solid State Relay, 90 to 280VAC, 40A 1EJK5
- DAYTON Solid State Relay, 3 to 32VDC, 50A 1EGN2
- DAYTON Solid State Relay, 3 to 32VDC, 10A 1EGL3
- DAYTON Solid State Relay, 3 to 32VDC, 40A 1EJK6
- DAYTON Miniature Solid State Relay, 3-30VDC, 12A 1EGU1
- DAYTON Solid State Relay, 90 to 280VAC, 25A 1EGL4
- DAYTON Solid State Relay, 90 to 280VAC, 10A 1EJK7
- DAYTON Solid State Relay, 3 to 32VDC, 75A 1EGK6
- CRYDOM Solid State Relay, 3 to 32VDC, 10A D2410
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A SSM1D312BD
- Dayton Electrical Relays