Eaton
IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No
Mfr # XTCE025C10E
Zoro # G1368324
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Action Non-Reversing
- Full Load Amps-Resistive 45 A
- Type Full voltage non-reversing contactor
- Number of Poles 3
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No XTCE025C10T
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 25 A, Reversing: No XTCE025C10C
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No XTCE025C10A
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No XTMC9A10E
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 7 A, Reversing: No XTCE007B01B
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: Yes XTCR080F11E
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 25 A, Reversing: Yes XTCR025C21C
- EATON IEC Magnetic Contactor, 4 Poles, 240 V AC, 25 A, Reversing: No XTCF045C10B
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 115 A, Reversing: No XTCE115G00C
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No XTCE032C01T
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: Yes XTCR032C21T
- Eaton IEC Magnetic Contactors