Anvil
3" Cast Iron Reducing Companion Threaded Flange
Mfr # 0308009604
Zoro # G1368586
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Companion Flange
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Explore More Products
- ANVIL Malleable Iron Union Class 150 0312822109
- ANVIL 1-1/2" Malleable Iron Street Tee 0310062807
- ANVIL BUSHING HEX BLACK 2""X1"" 8700129854
- ANVIL FLANGE BLACK FL 3/8"" 8700163804
- ANVIL Cast Iron 90 Degree Elbow Class 125 0300015203
- ANVIL 5" Grooved x Grooved Ductile Iron Coupling Class 150 0390007425
- ANVIL Tee, Cast Iron, 6 x 6 x 3 in, Class 125 0306036807
- ANVIL 8700139101 .5 x 11 in. Black Nipple 785501
- ANVIL Pipe Nipple, 1/8 in, MNPT, Steel, SCH 40 Schedule 8700146809
- ZORO SELECT Combination Wye, Cast Iron, 4 x 4 x 3 in ZFB221706
- ZORO SELECT Flange, Steel, Socket Weld, 4" Pipe Size BULK-PF-529
- Anvil Black Pipe Fittings