Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, #10, 1", PK5
Mfr # 212-10-ACR-5PK
Zoro # G1368595
$76.39
26% off
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size #10
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 1 in
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #10, 1", PK5 212-10-5PK
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 10F-12R, 1", PK5 445-4X-5PK
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 326-0X-5PK
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 170-6-5PK
- APEX TOOL GROUP Torsion Bit, SAE, 3/8", Hex, 9/16", PK5 SZ-18-A-5PK
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 327-5X-5PK
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No.3. Tri-Wing TW-3
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 4" 490-4-1PK
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 170-1-5PK
- BOSCH 8PC 2 Torx PWR Bit Set CCSTV208
- BONDHUS Prohold Ball Bit 2In 12Mm 43480
- Apex Tool Group Screwdrivers and Nutdrivers