Zoro Select
Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # U25120.024.0125
Zoro # G1369137
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #3
- Material Steel
Explore More Products
- ZORO SELECT Wood Screw, #10, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U25120.019.0225
- ZORO SELECT Wood Screw, #12, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK U30000.021.0350
- ZORO SELECT Wood Screw, #5, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U25120.012.0100
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK U51860.016.0150
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK U51876.011.0125
- ZORO SELECT Wood Screw, #10, 23/64 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK PH.KKMET.42.200 PC
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK 1040DPFND
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain Steel Flat Head Phillips Drive, 10000 PK 06F08DPFDP
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Pan Head Square Drive, 7000 PK 1012DQPD
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK 79163
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK 62748
- Zoro Select Self-Tapping Screws