Continental
4" ID x 100 ft PVC Bulk Food Hose Clear
Mfr # 20013335
Zoro # G1370275
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,393.99
Key Features
- Hose Inside Dia. 4 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 55 psi
- Hose Configuration Bulk Hose
- Hose Cover Material PVC
Explore More Products
- CONTINENTAL 2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL 45DV24
- CONTINENTAL Food Hose, 2" ID x 10 ft., Clear VBT200-10-G
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 50 ft. PTH100-50CE-G
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 50 ft., Hose Color: Blue FRTB075-50MF-G
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose BK 20023410
- CONTINENTAL 1/2" ID x 50 ft Nitrile Bulk Washdown Hose YL 20343930
- CONTINENTAL 1/2" ID x 50 ft Rubber Steam Hose RD 20344150
- CONTINENTAL Food Hose, 1-1/2" ID x 50 ft., Clear NTF150-50-G
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 15 ft. PTX200-15CE-G
- CONTINENTAL 3/4" ID x 50 ft EPDM Bulk Food Hose WT 32W261
- ZORO SELECT Sandblast Coupling, 1-1/2in.x50 ft., 4-Ply 45DU98
- Continental Air Hoses