Vulcan
Bayonet Thermocouple
Mfr # SAF-J-1
Zoro # G1370293
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Angled
- Probe Temp. Measuring Element J Thermocouple
- Probe Connection Type Spade
- Probe Contact Material Stainless Steel
- Primary Measuring Element Thermocouple
Explore More Products
- VULCAN Plug, Thermocouple, K N56/05012-K
- VULCAN J Type Solid Wire, Length 100 Ft, PVC N56/07011
- VULCAN K Type Solid Wire, Length 100 Ft, Glass N56/07022
- VULCAN Plug, Thermocouple, J N56/05013-J
- VULCAN K Type Solid Wire, Length 100 Ft, PVC N56/07027
- VULCAN Plug, Thermocouple, J N56/05012-J
- MAID-O-MIST Thermocouple 48" Std Pilot Thermocouple 48" Std Pilot
- REED INSTRUMENTS Type K Pipe Clamp Thermocouple Probe R2970
- REED INSTRUMENTS Type K Air Oven/Freezer Thermocouple Probe R2980
- ROBERTSHAW Replacement Thermocouple, LP/NG, 20 to 30 mV, 18 in L., Threaded, 1 PK 1970-018
- SOR Switch 5-107C Other Temperature Sensor 201RT-B125-U9-C7A-JJTTNQX
- Vulcan Thermocouple Probes