Ntn
Radial Ball Bearing, Shielded, 4mm Bore
Mfr # 624ZZ/1K
Zoro # G1371203
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 4 mm
Explore More Products
- NTN NTN 6006ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 13 Mm W Double Shielded 6006ZZ
- NTN NTN 6011, RadialDeep Groove Ball Bearing 55 Mm Id X 90 Mm Od X 18 Mm W Open 6011
- NTN NTN R10ZZ, RadialDeep Groove Ball Bearing 0625 In Id X 1375 In Od X 03437 In W Double Shielded R10ZZ
- NTN Radial Ball Bearing, Shielded, 40mm Bore 6208ZZC3/L627
- NTN Radial/Deep Groove Ball Brg - 35 MM ID X 62 MM OD X 14 MM W; Double Sealed, #6007LLU 6007LLU
- NTN NTN 6003Z, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Single Shielded 6003Z
- NTN RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Shielded, 6203ZZ2A 6203ZZ/2A
- NTN Radial/Deep Groove Ball Brg - 25 Mm Id X 52 Mm Od X 15 Mm W; Single Sealed 6205L
- NTN Medium Size Ball Bearing 6309ZZ C3
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed 6202 2NSE9 NBC3 FNS3D
- NSK NSK 6209R, 6200 Series Single Row Deep Groove Ball Bearing 6209R
- Ntn Radial Ball Bearings