Shop Alternate Products
This Product is Discontinued
Dayton
Rotary Gear Pump Head, 3/4 In., 1 1/2 HP (Discontinued)
Mfr # 4KHC8
Zoro # G1371544
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Heavy
- Design Close Coupled
- Pump Body Material Cast Iron
- Port Size 3/4 in
- Pump RPM 1725
Customers Also Purchased
- Brand Dayton
-
MFR #
4KHC8
-
Zoro #
G1371544
- UPC # 190735327784
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 3/4 in |
Length | 11 3/8 in |
Shaft Dia. | 0.787 in |
Height | 5 5/8 in |
Width | 5 5/8 in |
Length (Straight Wireway) | 11 3/8 in |
Details
Duty Rating | Heavy |
Design | Close Coupled |
Pump Body Material | Cast Iron |
Pump RPM | 1725 |
Gear | Steel Spur |
HP @ Free Flow | 1-1/2 |
HP @ 25 PSI | 1-1/2 |
GPM @ 75 PSI | 20.2 |
Temp. Range | -20 Degrees to 280 Degrees F |
GPM @ 50 PSI | 20.3 |
Suction Lift | 15.2 ft |
HP @ 125 PSI | 3 |
GPM @ Freeflow | 20.6 |
GPM @ 125 PSI | 19.2 |
HP @ Free Flow @ 1725 RPM | 1-1/2 |
O-Ring Material | Viton |
HP @ 75 PSI | 2 |
Relief Valve | With |
Suction Lift @ 1725 RPM | 13 ft |
GPM @ 100 PSI | 19.8 |
Max. Pressure | 125 psi |
Seal | Mechanical with Stainless Steel, Viton, Carbon/Ceramic |
GPM @ Freeflow @ 1725 RPM | 20.6 |
HP @ 125 PSI @ 1725 RPM | 3 |
Item | Rotary Gear Pump Head |
Max. Viscosity | 550 SSU |
HP @ 50 PSI | 2 |
Motor Frame | 143TC/145TC |
GPM @ 25 PSI | 20.5 |
HP @ 100 PSI | 2 |
Shaft Material | Steel |
GPM @ 125 PSI @ 1725 RPM | 19.2 |
Description
Rotary Gear Pump Head, Shaft Material Steel, O-Ring Material Viton
Documents & Resources
Replacement Parts
- $62.974% off
- $74.299% off
- $38.284% off
- $2.5911% off
On page
1 of 1