This item is Discontinued.

Wiha Insulated Screwdriver Bit, 7/32"/5.5mm 28707

Insulated Screwdriver Bit, 7/32"/5.5mm (Discontinued)

  • Mfr # 28707
  • Zoro # G1372235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28707
Zoro #
G1372235
UPC #
-
Country of Origin
Germany

Dimensions

Point Size
7/32"/5.5mm
Overall Length
7-31/64"

Details

Fastening Tool Material
Tool Steel
Finish
black oxide
Impact Rated
No
Item
Insulated Screwdriver Bit
SAE or Metric
SAE, Metric

Description

Insulated Screwdriver Bit, Fastening Tool Material Tool Steel, Finish Black Oxide, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.