Boston Gear
Speed Reducer, C-Face, 42CZ, 5:1
Mfr # F710-5-B4-G
Zoro # G1373757
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1,750 RPM
- Bore Dia. 1/2 in
- Nominal Output RPM 350 RPM
- Standards AGMA
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 F718-20-B5-G
- BOSTON GEAR Speed Reducer F713-10-B5-H
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 F721-30-B5-G
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 F715-20-B5-G
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 F721-10-B5-G
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 5:1 F721-5-B7-G
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20.1 Ratio, HF72 HF721-20KZT-B5-H3-P16
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 30:1 SSF732-30K-B7-GS1
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 724-30-G
- WINSMITH Speed Reducer, Indirect Drive, 5:1 E13XWNS, 5:1
- DAYTON Speed Reducer, Indirect Drive, 60:1 6Z422
- Boston Gear Gear Drives & Speed Reducers