Dynaquip Controls
1" FNPT Bronze Pneumatic Ball Valve Inline
Mfr # PVA65AMSR06312A
Zoro # G1373994
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Connection Type FNPT
- Pipe Size 1 in
- Seat Material PTFE
- Standards NEMA 4X
Explore More Products
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline P2S27AJSR06310A
- DYNAQUIP CONTROLS 3/4" FNPT Brass Pneumatic Ball Valve Inline PHG24ATDA032A
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Pneumatic Ball Valve Inline P2S28AJDA075A
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline P2S21AJSR05210A
- DYNAQUIP CONTROLS 1-1/4" FNPT Brass Pneumatic Ball Valve 3-Way PYHG6AUSR07510A
- DYNAQUIP CONTROLS 1" FNPT Bronze Pneumatic Ball Valve Inline PVA65AMDA052A
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Pneumatic Ball Valve Inline PHH27ATSR08310A
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline P2S27AJDA063A
- DYNAQUIP CONTROLS 1-1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline P3S26AJDA052A
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT 2FCTN
- SMC Speed Control Valve, 3/8 In, NPT x Tube AS3211FG-N03-11S
- Dynaquip Controls Pneumatic Flow Control Valves