Shop Alternate Products
This Product is Discontinued
Westward
Screwdriver 5/16" Round (Discontinued)
Mfr # 2MXE6
Zoro # G1374344
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 5/16"
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip