Red Kap
65/35 P/C Duck Vest
Mfr # VD22BD RG M
Zoro # G1374600
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 10 oz
- Features Black Quilted Lining, Snaps Into the Blended Duck Chore Coat (JD24), Stain Resistant Technology
- Length 27 in
- Style Vest
Explore More Products
- RED KAP Mns Charcoal Quilted Vest Patch Pkt VT22CH RG XXL
- RED KAP Unisex White Polyester Coat size L KS64WH RG L
- RED KAP Solid Team Jacket JT38BK RG XL JT38BK RG XL
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG XL JD20ND RG XL
- RED KAP Unisex Navy Polyester Jacket size L JP68NV RG L
- RED KAP Solid Team Jacket JT38BK RG XXL JT38BK RG XXL
- RED KAP Mens Navy Quilted Vest Patch Pocket VT22NV RG XL
- RED KAP Mns Charcoal Quilted Vest Patch Pkt VT22CH RG S
- RED KAP Butcher Coat 4004WH RG 4XL 4004WH RG 4XL
- CARHARTT J130 M LseFit WshDck Ins Actve Jac 104050-BLK
- TRU-SPEC BDU Coat, Vietnam Tiger Stripe, XL, Long 1590
- Red Kap Workwear and Protective Clothing