Shop Alternate Products
This Product is Discontinued
Morse
Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 4 TPI, 0.025" Thick, Carbon Steel, Hard Back Series (Discontinued)
Mfr # ZHBAS04-7'9-1/2
Zoro # G1375062
This Product is Discontinued
Key Features
- Primary Saw Application Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
- Width 1/4"
- Teeth per Inch 4
- Thickness 0.025"
- Material Carbon Steel