Shop Alternate Products
This Product is Discontinued
Zoro Select
Spacer, #10 Screw Size, Plain Nylon, 1 in Overall Lg, 0.194 in Inside Dia, 10 PK (Discontinued)
Mfr # 13SP150B
Zoro # G1375281
This Product is Discontinued
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 1 in
- Overall Length Tolerance +/-0.005 in
- Material Nylon