Continental Contitech
Gearbelt, Dual Hi-Perf Pd, 150 Teeth, 30mm
Mfr # D1200 8M 30
Zoro # G1375665
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Dual Hi-Performance Pd
- Pitch Length - Timing Belts 1,200 mm
- Number of Teeth - Timing Belts 150
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 30 mm
Explore More Products
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 200 Teeth, 12mm W CTD8M-1600-12
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 220 Teeth, 30mm 1760 8M 30
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 225 Teeth, 50mm 1800 8M 50
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-720, 90 Teeth W-720
- CONTINENTAL CONTITECH Synchronous Gearbelt, B-2800,200 Teeth B-2800
- CONTINENTAL CONTITECH Gearbelt, Dual Hi-Perf Pd, 130 Teeth, 20mm D1040 8M 20
- CONTINENTAL CONTITECH TB242 TIMING BELT # 242 40242
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 120 Teeth, 50mm 960 8M 50
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 90 Teeth, 30mm 720 8M 30
- B B MANUFACTURING 2400-8M-20, Timing Belt, Neoprene, Fiberglass 2400-8M-20
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 2248mm PL, T281 2248-8M-30
- Continental Contitech Timing Belts